UNIVERSAL 5 GALLON SPILL KIT PAIL
890.900960
- UNSPSC 47131905
0890900960961 1
0890900960961 1
Delivery
No stock for delivery. -
Spills happen no matter how hard you try to avoid them. It is important to have the right sorbents on-hand when these spills occur to eliminate the slip-and-fall hazard.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 24 |
| EAN | 4056807922539 |
Contents
| 20 - 15” x 19” Gray Universal Heavy Weight Sonic Bonded Pads |
| 2 - 3” x 4’ Gray Universal Sorbent Socks |
| 2 - 18” X 30” Yellow Disposal Bag & Tie |
| 1 - Pair Nitrile Gloves |
| 1 - Safety Goggles |
| 2 - 3” x 5” Vinyl Spill Kit Label |
| 1 - 12” x 16.75” Yellow 5-Gallon Over Pack |
| 2 - 6” x 2” TamperProof Seals |